Select Country and Language Canada / French
Changer de pays
TW3001AT | PELCO

PELCO | TW3001AT | Single Channel Video Transmitter Active Video Transmission Over Unshielded Twisted Pair. 120 V AC

  • Réf. fabricant TW3001AT
  • PART #393588
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSMITTER
Description

Single Channel Video Transmitter Active Video Transmission Over Unshielded Twisted Pair. 120 V AC

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • DIP Switch for Selecting Distance and Receiver Type
  • Full Motion Color/Black-White Video up to 3,000 ft (914.4 m) with a Passive Receiver and up to 5,000 ft (1,524 m) with an Active Receiver
  • Supports Coaxitron Control (PTZ Control Signals) up to 750 ft (228.6 m)
  • Compatible with All Pelco Twisted Pair Equipped Cameras, Enclosures, and Domes
  • 120 V AC or 230 V AC Power Supply
  • Built-in Surge Suppression
  • Easy Termination with Removable UTP Connector
  • Supports NTSC, PAL, and SECAM
  • Brackets Allow Wall Mong
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires