Select Country and Language Canada / French
Changer de pays
TX-1010-01-1 | INTERLOGIX

INTERLOGIX | TX-1010-01-1 | DesignLine Door/Window Sensor, White

  • Réf. fabricant TX-1010-01-1
  • PART #366028
Color: WHITE
Height - Inches: APPROXIMATELY 3 INCHES
Mounting: SURFACE
Normal State: NORMALLY OPEN
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: 0.37"
Width - Inches: APPROXIMATELY 1 INCH
Description

With wireless DesignLine Door/Window Sensors, alarm systems can be easily installed and provide the highest level of intrusion protection available for a home or business. These sensors monitor doors, windows, cabinets, and more. The wire-free nature of the sensors means: less installation cost; less installation damage from drilling holes and pulling wires; less time spent on premises for the installer; and less compromise to security due to the inflexibility of sensor location when using hardwire sensors.

Caractéristiques
  • Low-profile design -- Gives sleek, modern look; fits in any home or business
  • Wireless technology -- Easier and less costly to install; safer because of flexible placement
  • Advanced circuit technology -- Supplies robust function with low current draw
  • Compatible with 319.5 MHz control panels and receivers
  • Range -- Functions at open-air distances of up to 500 feet
  • Battery operated -- Runs on lithium coin cell battery with typical life of 5 years
  • Tamper-resistant case -- Inhibits tampering and improves security and durability
  • External contact header allows connection of an external hardwire contact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires