Select Country and Language Canada / French
Changer de pays
TX-1012-01-3 | INTERLOGIX

INTERLOGIX | TX-1012-01-3 | Door/Window Sensor, Wireless, Micro, Crystal, 3 VDC Lithium Coin Cell Battery, 30 to 120 Deg F, 1.9" Length x 1" Width x 0.5" Depth, ABS Plastic Enclosure, Brown

  • Réf. fabricant TX-1012-01-3
  • PART #547155
Color: BROWN
Height - Inches: APPROXIMATELY 2 INCHES
Mounting: SURFACE
Normal State: NORMALLY OPEN
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: 0.5"
Width - Inches: APPROXIMATELY 1 INCH
Description

Must be a reseller to purchase this product

Caractéristiques
  • Micro Door/Window Sensor is a Completely Wireless Sensor that Detects the Opening and Closing of Doors and Windows
  • The Sensor's Compact Size Provides for Clean Looking Installations
  • Ideal for Using on Drawers, Safes, Cabinets and Just About Anything that Can Be Opened and Closed
  • Small Size Offers Flexibility in Applications with Limited Space
  • Replaceable Lithium Coin-Cell Battery
  • Crystal Technology Helps Extend Battery Life
  • Learn Mode Technology Provides Wireless Operation with Interlogix SystemsÔw Profile Blends into Decor
  • Battery Pull-Tab Design for Quick and Easy Installation
Infos techniques et normes

UL, ULC, FCC, IC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires