Select Country and Language Canada / French
Changer de pays
TX-1510-01-1 | INTERLOGIX

INTERLOGIX | TX-1510-01-1 | DesignLine Recessed Door/Window Sensor, White

  • Réf. fabricant TX-1510-01-1
  • PART #385348
Motion Sensor Pet Immune: NO
Description

The DesignLine Recessed Door Contact is the industry's finest supervised, recessed door contact. Hidden within the door frame, the DesignLine contact is ideal for use when a discreet sensor is required. The contact uses a replaceable lithium battery that lasts up to five years under normal usage and comes with a standard flush-mount and a flanged top.

Must be a reseller to purchase this product

Caractéristiques
  • Compact design ensures effortless installation
  • Hides discreetly in door frame
  • Replaceable lithium battery lasts up to 5 years
  • Easily installed
  • Standard flush-mount and flanged tops included
  • Aesthetically pleasing, with white or brown covers available
  • Requires only one drill bit to install
  • Supervisory reports of battery and transmitter condition
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires