Select Country and Language Canada / French
Changer de pays
TX-4014-01-2 | INTERLOGIX

INTERLOGIX | TX-4014-01-2 | DesignLine 4-Button Keyfob, Black

  • Réf. fabricant TX-4014-01-2
  • PART #386119
Color: BLACK
Dimensions: 2.0" X 1" X 0.25" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Product Type: KEY FOB CREDENTIAL
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

The DesignLine 4-Button Keyfob makes security systems easier to use than ever before. These small but powerful touchpads act like an electronic key to arm and disarm systems wirelessly, as well as activate police or auxiliary panic alarms and turn ligh ts on or off from up to 500 feet away.

This part has been discontinued by supplier.

Caractéristiques
  • Arms and disarms systems wirelessly
  • Activates police or auxiliary panic alarm, turns light on and off
  • Compact size -- Fits easily on a keychain, in a purse, or in a pocket
  • Touchpad design -- Easy touch control acts as an electronic key
  • Compatible with 319.5 MHz control panels and receivers
  • Range -- Functions at open-air distances of up to 500 feet
  • Battery operated -- Runs on lithium conin cell battery with typical battery life of 5 years
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires