Select Country and Language Canada / French
Changer de pays
TX-6010-01-1 | INTERLOGIX

INTERLOGIX | TX-6010-01-1 | Smoke Alarm, Wireless, Photo, with Crystal 319.5 Transmitter, Heat, Batteries Incl. (replaces 60-848-02-95/NX-491NT)

  • Réf. fabricant TX-6010-01-1
  • PART #367673
Motion Sensor Pet Immune: NO
Description

The TX Series supervised wireless smoke alarms are self-diagnostic and include an integrated Learn Mode 319.5MHz crystal transmitter. Features of the TX Series wireless smoke alarms include photoelectric technology, integral Temp 3 sounder, automatic drift compensation, replaceable optical chamber, low battery annunciation, status/sensitivity reading LED, mounting base tamper, and integrated fixed temp./ROR heat sensor. The TX Series wireless smoke alarms can be used with selected GE Security control panels, such as Simon and Concord and make the perfect fire/life safety add-on to a monitored security system.

Must be a reseller to purchase this product

Caractéristiques
  • Self-Diagnostics reduces the chance of a nuisance alarm
  • Replaceable optical chamber make cleaning a snap
  • 2 3V Lithium batteries provide long battery life
  • Automatic drift compensation reduces the chance of a nuisance alarm
  • Learn mode feature reduces installation time
  • Alarm signal sent to central station on test
  • Low battery pre-alert sent to central station before sounder chirps
  • Mounting base tamper sends trouble condition if smoke alarm is removed reducing liability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires