Select Country and Language Canada / French
Changer de pays
TX-8010-01-1 | INTERLOGIX

INTERLOGIX | TX-8010-01-1 | DesignLine Garage Door Sensor, White

  • Réf. fabricant TX-8010-01-1
  • PART #386118
Motion Sensor Pet Immune: NO
Description

The DesignLine Garage Door Sensor extends intrusion protection to garage structures, enabling users to monitor the door's opening for complete home security. Once armed, if the garage door opens to a 45-degree angle, the sensor goes into an alarm condi tion which can turn on the siren and automatically call the central monitoring station. Under normal use, the sensor will transmit an open and close signal to the panel each time the garage door is opened or closed.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Compact size allows mounting directly on inside of garage door; no wiring needed
  • Event-driven updates on door status
  • Supervisory reports on battery and transmitter condition
  • Trip delay feature reduces false alarms
  • Sensor cover tamper for added security
  • Five-year battery life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires