Select Country and Language Canada / French
Changer de pays
TX-8300-01-1 | INTERLOGIX

INTERLOGIX | TX-8300-01-1 | DesignLine Tri-zone Sensor, White

  • Réf. fabricant TX-8300-01-1
  • PART #437463
Height - Inches: APPROXIMATELY 3 INCHES
Mounting: SURFACE
Normal State: NORMALLY OPEN
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 2 INCHES
Description

The DesignLine Tri-Zone Sensor delivers superior performance for monitoring garage doors and multiple windows (such as bay windows) within close proximity of each other. This wireless sensor installs easily and cost-effectively, and is compatible with 319.5 MHz control panels and receivers.

Must be a reseller to purchase this product

Caractéristiques
  • Tri-zone sensing easily protects three zones in close proximity of each other, reducing installation time
  • Easy garage door protection secures garage doors using "tilt" sensing capability with no magnet required
  • Programmable tilt sensor output can instantly send a signal when it detects motion, or delay signal for up to one minute
  • Low-battery LED indicator flashes every 5 seconds once a low battery is detected; signal is sent to the central station for easy identification
  • Reed switch or hardwire inputs provides installation flexibility
  • Fully supervised wireless transmitter allows for quick and easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires