Select Country and Language Canada / French
Changer de pays
TX1122 | ELECTRO-VOICE

ELECTRO-VOICE | TX1122 | 500 W, 12 in. 2-way, DH3 Compression Driver, Backbone Grille, Integrated Pole Mount, Angled Input Panel, (6) 3/8" Suspension Points, Black EVCOAT

  • Réf. fabricant TX1122
  • PART #708892
Type: SPEAKER
Description

The TX1122 from Electro-Voice is a high power, 2-way loudspeaker system that can be used in a variety of applications where high quality sound reinforcement is required in a lightweight package. The TX1122 utilizes the DH3, a high output 1.25 inch tita nium compression driver, coupled to a Constant Directivity 90º x 50º horn. This combination results in a smooth response to 20 kHz and excellent pattern control in short to medium throw applications. The SMX2120 12 inch woofer has an FEA optimized magn et structure for very low distortion and maximum intelligibility at high SPL levels. The crossover uses steep 24 dB/octave slopes with equalization for very smooth response in vocal range, extended HF, and a protection circuit for long term reliability . The TX1122 has a variety of features that make it equally suited for portable or fixed installation applications. The trapezoidal enclosure is constructed out of a combination of plywood and MDF, and coated with EVCoat for maximum strength while stil l remaining lightweight. The unique grille design is very strong, dent resistant, and features a rotatable logo. Four way handles allow for gripping the TX1122 in a variety of positions, a pole mount allows for placement on a subwoofer or a tripod. Six (6) M8 or six (6) 3/8- inch threaded points allow a single TX1122 to be suspended in a various positions. The recessed input panel with dual NL4 connectors keeps the connectors hidden while allowing the TX1122 to be used with the TX1181 subwoofer for extended sub bass on a single amplifier channel, with no additional processing needed.

Must be a reseller to purchase this product.

Caractéristiques
  • High-quality sound at high levels
  • Excellent pattern control for short-to-medium throw
  • Low-distortion SMX2120 woofer with fully symmetric drive
  • 1.25-inch DH3/2010A titanium HF compression driver
  • Constant-directivity 90º H x 50º V horn
  • Advanced 4th-or crossover with HF protection
  • 97 dB sensitivity, 130 dB maximum SPL
  • Power handling: 500 W continuous, 2000 W peak
  • Lightweight trapezoidal plywood/MDF enclosure
  • Pole mount for use with subwoofer or stand
  • Six 3/8-inch threaded suspension points
  • Blackoat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires