Select Country and Language Canada / French
Changer de pays
TX1152 | ELECTRO-VOICE

ELECTRO-VOICE | TX1152 | 500 W, 15 in. 2-way, DH3 Compression Driver, Backbone Grille, Integrated Pole Mount, Angled Input Panel, (6) 3/8" Suspension Points, Black EVCOAT

  • Réf. fabricant TX1152
  • PART #708893
Type: SPEAKER
Description

The TX1152 from Electro-Voice is a high power, high sensitivity, 2-way loudspeaker system that can be used in a variety of applications where high quality sound reinforcement is required in a lightweight package. The TX1152 utilizes the DH3, a high out put 1.25 inch titanium compression driver, coupled to a Constant Directivity 60º x 40º horn. This combination results in a smooth response to 20 kHz and excellent pattern control in medium throw applications. The SMX2151 15 inch woofer has an FEA optim ized magnet structure and a shorting ring for ultra low distortion and maximum intelligibility at high SPL levels. The crossover uses steep 24 dB/octave slopes with equalization for very smooth response in vocal range, extended HF, and a protection cir cuit for long term reliability. The TX1152 has a variety of features that make it equally suited for portable or fixed installation applications. The trapezoidal enclosure is constructed out of a combination of plywood and MDF, and coated with EVCoat f or maximum strength while still remaining lightweight. The unique grille design is very strong, dent resistant, and features a rotatable logo. Four way handles allow for gripping the TX1152 in a variety of positions, a pole mount allows for placement o n a subwoofer or a tripod. Six (6) M8 or six (6) 3/8- inch threaded points allow a single TX1152 to be suspended in a various positions. The recessed input panel with dual NL4 connector panel keeps the connectors hidden while allowing the TX1152 to be used with the TX1181 subwoofer for extended sub bass on a single amplifier channel, with no additional processing needed.

Must be a reseller to purchase this product.

Caractéristiques
  • High-output, high-quality sound
  • Excellent pattern control for medium throw use
  • Low-distortion SMX2151 woofer with fully symmetric drive
  • 1.25-inch DH3/2010A titanium HF compression driver
  • Rotatable Constant-directivity 60º x 40º horn
  • Advanced 4th-ordcrossover with HF protection
  • 100 dB sensitivity, 133 dB maximum SPL
  • Power handling: 500 W continuous, 2000 W peak
  • Lightweight trapezoidal plywood/MDF enclosure
  • Pole mount for use with subwoofer or stand
  • Six 3/8-inch threaded suspension points
  • Blackoat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires