Select Country and Language Canada / French
Changer de pays
TX1181 | ELECTRO-VOICE

ELECTRO-VOICE | TX1181 | 500 W, 18 in. Subwoofer, EVS-18S Woofer, Backbone Grille, Integrated Top Pole Mount, Angled Input Panel, Rotatable Logo, Black EVCOAT

  • Réf. fabricant TX1181
  • PART #708895
Type: SPEAKER
Description

The TX1181 is a high power subwoofer that can be used to extend the low frequency performance of the TX1122 and TX1152 loudspeaker systems. The TX1181 uses the EVS-18S, a high excursion 18" woofer, coupled to well braced enclosure with large, low disto rtion ports, to add high impact bass response to any fullrange loudspeaker. An integrated low pass filter allows the TX1181 to be connected in parallel with a TX1122 or TX1152 on a single amplifier channel, eliminating the need for additional amplifier channels and processing. The TX1181 has many features that make it a versatile subwoofer system. The enclosure is constructed out of a combination of MDF and plywood, and coated with EVCoatTM for maximum strength and durability. The unique grille desi gn is very strong, dent resistant, and features a rotatable logo. Four way handles allow for gripping the TX1181 in a variety of positions. The recessed input panel with dual NL4 connectors keeps the connectors hidden and allows for closer placement to a wall or other boundary. An integrated pole mount allows for elevating a TX1122 or TX1152, and integrated mounting points on the rear of the enclosure allow the optional TX-W1 wheel kit to be attached for easy portability.
Must be a reseller to purch ase this product.

Caractéristiques
  • High-power LF supplement to TX1122 and TX1152
  • High-excursion EVS-18S woofer
  • 6 dB/octave low-pass filter for parallel connection without added amp
  • 100 dB sensitivity, 132 dB max SPL
  • Power handling: 500 W continuous, 2000 W peak
  • Top-side socket for sker pole
  • Mount points (6) for optional wheel kit
  • Braced plywood/MDF enclosure
  • Black EVCoat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires