Select Country and Language Canada / French
Changer de pays
TX2152 | ELECTRO-VOICE

ELECTRO-VOICE | TX2152 | 1000 W, Dual 15 in. 2-way, passive, ND2 Compression Driver, Backbone Grille, Angled Input Panel, (6) 3/8" Suspension Points, Black EVCOAT

  • Réf. fabricant TX2152
  • PART #708894
Type: SPEAKER
Description

The TX2152 from Electro-Voice is a high power, very high sensitivity, 2-way loudspeaker system that can be used in applications that require high SPL while maintaining a smooth response. When combined with the TX2181 subwoofer, the TX2152 is capable of serving as the main PA for small to medium sized live sound venues and nightclubs with extended LF response. The TX2152 utilizes the ND2, a high output 2-inch titanium compression driver, coupled to a Constant Directivity 60º x 40º horn. This combinat ion results in excellent pattern control in medium throw applications. Dual SMX2151 15-inch woofers have FEA optimized magnet structures and shorting rings for ultra low distortion and maximum intelligibility at high SPL levels. The crossover uses very steep 36 dB/octave slopes with equalization for very smooth response in vocal range, and a protection circuit for long term reliability. The TX2152 has a variety of features that make it equally suited for portable or fixed installation applications. The internally braced, trapezoidal enclosure is constructed out of a combination of plywood and MDF, and coated with EVCoat for maximum strength and durability. The unique grille design is very strong, dent resistant, and features a rotatable logo. Fou r way handles allow for gripping the TX2152 in a variety of positions. Six (6) M8 or six (6) 3/8-inch threaded points allow a single TX2152 to be suspended in a various positions in fixed installation applications. The recessed input panel with dual NL 4 connectors keeps the connectors hidden and allows for closer placement to a wall or other boundary. The TX2152 is the same width and height as the TX2181, providing a single column appearance when stacked, and uses the minimum amount of space when st ored or transported.

Must be a reseller to purchase this product.

Caractéristiques
  • Very high SPL with smooth response
  • Ideal as mains for small-to-medium clubs
  • Excellent pattern control for medium throw use
  • Dual SMX2151 woofers with fully symmetric drive
  • 2-inch ND2 neodymium HF compression driver
  • Rotatable Constant-directivity 60º 0º horn
  • Advanced 6th-order crossover with HF protection
  • 103 dB sensitivity, 139 dB maximum SPL
  • Power handling: 1000 W continuous, 4000 W peak
  • Internally braced trapezoidal plywood/MDF enclosure
  • Six 3/8-inch threaded suspension points
  • Black EVCoat fh
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires