Select Country and Language Canada / French
Changer de pays
TX2181 | ELECTRO-VOICE

ELECTRO-VOICE | TX2181 | 1000 W, Dual 18 in. Subwoofer, EVS-18S Woofers, Backbone Grille, Angled Input Panel, Rotatable Logo, Black EVCOAT

  • Réf. fabricant TX2181
  • PART #708896
Type: SPEAKER
Description

The TX2181 is a dual subwoofer system that is designed to add high-output, high-impact bass response to the TX2152 loudspeaker system. The TX2181 can move tremendous amounts of air, thanks to dual EVS-18S high excursion woofers, a well braced enclosure , and a low distortion port design. The EVS-18S woofers feature a 4-layer voice coils and cast frames for high power handling and maximum durability. The TX2181 is designed to be used with a processor and a dedicated amplifier channel in a biamp config uration. The TX2181 has many features that make it a versatile subwoofer system. The enclosure is constructed out of a combination of MDF and plywood, and coated with EVCoatTM for maximum strength and durability. The unique grille design is very strong , dent resistant, and features a rotatable logo. Four way handles allow for gripping the TX2181 in a variety of positions. The recessed input panel with dual NL4 connectors keeps the connectors hidden and allows for closer placement to a wall or other boundary. The TX2181 is the same width and height as the TX2152, providing a single column appearance when stacked, and uses the minimum amount of space when stored or transported. Mounting points on the rear of the enclosure allow the optional TX-W1 w heel kit to be attached for easy portability.

Must be a reseller to purchase this product.

Caractéristiques
  • High-power LF supplement to TX2152
  • Low-distortion port design
  • Two high-excursion EVS-18S woofers
  • Use with processor and dedicated amp channel
  • 103 dB sensitivity, 138 dB max SPL
  • Power handling: 1000 W continuous, 4000 W peak
  • Mount points (6) for opal wheel kit
  • Braced plywood/MDF enclosure
  • Black EVCoat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires