Select Country and Language Canada / French
Changer de pays
TX332816100 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | TX332816100 | Heat Exchanger, TX33-2816-100 115 V AC, Size/Dims: 33.00x15.70x8.10, Material/Finish: Galvanized

  • Réf. fabricant TX332816100
  • PART #646946
Caractéristiques
  • Unique counterflow aluminum core for high efficiency and high performance heat transfer
  • Models for 24 V DC, 48 V DC, 115 V AC and 230 V AC power supplies
  • UL Listed or Recognized to save customers time and money with agency approvals
  • Operating temperatre range from -40 F/-40 C to 149 F/65 C
  • Variable speed blowers standard on DC powered units for quiet running
  • Surface or recessed mount capable
  • Low-carbon mild-steel sheet-metal cover for rugged factory environments
  • Easy-mount flanges for simple instlation
  • Mounting hardware, gaskets and user manual furnished with the unit
  • Every unit functionally tested before shipping
  • Filterless design for low maintenance and easy cleaning
  • Engineered for temperature extremes, corrosive environments and wind driv rain
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires