Select Country and Language Canada / French
Changer de pays
TXB-IP-P | PELCO

PELCO | TXB-IP-P | Pendant IP Translator Board for use with Spectra IV Only. Allows the use of SP IV On A Network

  • Réf. fabricant TXB-IP-P
  • PART #378967
Environment Type: IN/OUT
Type: CONTROLLER
Description

IP translator board for use with Spectra IV ONLY! Allows the use of SP IV on a network

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 2 Models to Fit All Spectra IV Camera Systems (Pressurized and Surface Mount Models Excluded) - TXB-IP-F for Use with In-Ceiling Models - TXB-IP-P for Use with Pendant Models
  • Ability to Control and Monitor Video Over IP Networks, Without Losing Analog Capabilities
  • 3 Simultaneous Video Streams - Dual MPEG-4 - MJPEG
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, NTP
  • Single Cat5e Cable for Video
  • Bidirectional Full-Duplex Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires