Select Country and Language Canada / French
Changer de pays
U005-10I | TRIPP LITE

TRIPP LITE | U005-10I | Premium double-shielded cables with tinned copper braid and aluminum Mylar foil feature twisted 28/24 AWG data lines

  • Réf. fabricant U005-10I
  • PART #642771
Description

Tripp Lite's USB 2.0 90 degree extension cable is used to modify the cable connecting to a PC or peripheral from straight-out to 90 degrees. This conversion is invaluable when available space does not permit a straight-out USB cable. This handy USB cable features molded strain relief, double shielding, 24k gold plated connectors and gold plated copper contacts for superior conductivity and error-free data transmission. It is constructed of the highest quality wire allowed by the USB specification and consists of 24 AWG power wires to maximize the full potential of USB.

Caractéristiques
  • EMI/RFI noise filtering
Spécifications
  • Molded connectors with built-in strain relief ensure that the cable lasts a long time
Infos techniques et normes

Diagnostic LED indicates Protected (green)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires