Select Country and Language Canada / French
Changer de pays
U021-003 | TRIPP LITE

TRIPP LITE | U021-003 | USB 2.0 Tested

  • Réf. fabricant U021-003
  • PART #642772
Description

Tripp Lite's 3-ft. USB2.0 A/B device cable has been tested meets or exceed the USB2.0 performance criteria. Connects a USB device to a USB port on a computer or hub. Backward compatible - can be used with older USB1.1 applications as well. All Tripp Li te USB 2.0 cabling include superior foil shielding for reliable, error-free data communications. The significantly faster data transfer rates of USB 2.0 (up to 480 Mbps) make them perfect for multimedia applications. Features gold plated copper contact s for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life.

Caractéristiques
  • "Protected" Diagnostic LED confirms outlet surge suppression status
Applications

Gold plated copper contacts for superior conductivity

Spécifications
  • Premium double-shielded cables with tinned copper braid and aluminum Mylar foil
Infos techniques et normes

$25,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires