Select Country and Language Canada / French
Changer de pays
U022-015 | TRIPP LITE

TRIPP LITE | U022-015 | Meets or exceeds USB 2.0 specifications

  • Réf. fabricant U022-015
  • PART #642774
Description

Tripp Lite's 15-ft. gold USB 2.0 A/B device cable meets or exceeds USB 2.0 specifications. Connects a USB device to a USB port on a computer or hub. Backward compatible - can be used with older USB 1.1 applications as well. All Tripp Lite USB 2.0 cabling include superior foil shielding for reliable, error-free data communications. The significantly faster data transfer rates of USB 2.0 (up to 480 Mbps) make them perfect for multimedia applications. Features gold plated connectors and gold plated copper contacts for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life.

Caractéristiques
  • Molded connectors and integral strain relief for extra durability and long life
Applications

Gold-plated connectors and gold-plated copper contacts for superior conductivity.

Spécifications
  • Premium double-shielded cables with tinned copper braid and aluminum Mylar foil
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires