Select Country and Language Canada / French
Changer de pays
U026-10M | TRIPP LITE

TRIPP LITE | U026-10M | 10 meter ( 33 ft.) USB2.0 Active Extension Cable, USB-A Male to USB-A Female

  • Réf. fabricant U026-10M
  • PART #642784
Description

Tripp Lite's 10-meter ( 33 ft. ) USB 2.0 active extension cable is a bus powered extension cable that can be used to increase the length of a device cable without the worry of signal loss and potential performance problems. USB limits a cable's length to 16ft. Any length above 16 feet requires the use of an active cable such as this one. This cable has a signal booster built in. The overall cable length can be extended up to 131ft by daisy chaining up to 4 of these active cables. The cable must be p lugged directly into a USB port (either on the PC or a hub). Use a standard 6' 10' or 15' USB A-B cable to reach the desired distance. The U026-10M provides up to 150mA of power to the connected device. If your device requires more than 150mA of power, it will either need to have its own power supply; or, to be plugged into a powered USB 2.0 hub (such as U222-004-R) that is connected to the U026-10M.

Applications

Bus Powered...no external power required

Spécifications
  • Daisy Chain four cables for a total of 40 Meters ( 131ft )
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires