Select Country and Language Canada / French
Changer de pays
U042-025 | TRIPP LITE

TRIPP LITE | U042-025 | Connect a computer to a printer or other USB device up to 25-ft. away

  • Réf. fabricant U042-025
  • PART #642788
Description

Tripp Lite's High-Speed USB 2.0 Active A-B cable overcomes the 5-meter USB distance limitation with an active repeater in the middle of the cable. Now USB printers and other devices can be located up to 25-ft. away from the computer in a single, non-daisychainable run, with no need for extension cables. Full 480Mbps speed is maintained along the entire length of the cable. Backward compatible to USB 1.1. Plug-and-play, Windows and MAC compatible. The U042-025 provides up to 150mA of power to the connected device. If your device requires more than 150mA of power, it will either need to have its own power supply; or, to be plugged into a powered USB 2.0 hub (such as U222-007-R) that is connected to the U042-025.

Caractéristiques
  • Gold plated connectors and gold plated copper contacts for superior conductivity.
Applications

USB "A" to USB "B" connections

Spécifications
  • Active repeater maintains 480Mbps signal integrity
Infos techniques et normes

Molded connectors and integral strain relief for extra durability and long life.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires