Select Country and Language Canada / French
Changer de pays
U050-003 | TRIPP LITE

TRIPP LITE | U050-003 | USB A Male to Micro-B Male

  • Réf. fabricant U050-003
  • PART #642790
Description

Micro-USB is the next generation of USB connector that will be found on Cell Phones, PDA's, USB On-the-Go ( OTG ) devices, Digital Cameras, and more. Smaller and more durable ( 10,000 insertion cycles ) than the existing mini-B connectors, the Micro-USB will also handle Power transfers, as well as Data. The USB Implementers Forum ( USB-IF ) has designed the Micro-USB to eliminate many of the proprietary Mini connectors found on different manufacturers digital devices, and it will be the standard USB connection on phones from the major cell phone manufacturers. USB 2.0 rated cable handles 480Mbps data transfer rates.

Caractéristiques
  • Windows 98/ME/2000/XP/Vista/WIN7/8 and MAC compatible
Applications

Data and Power transference

Spécifications
  • 480Mbps USB 2.0 Data Transfer Rates
Infos techniques et normes

Cable length: 25-ft. Weight: 1 lb.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires