Select Country and Language Canada / French
Changer de pays
U052-06N | TRIPP LITE

TRIPP LITE | U052-06N | Micro USB Male to standard USB "A" Female On-The-Go ( OTG ) adapter

  • Réf. fabricant U052-06N
  • PART #642793
Description

Tripp Lite U052-06N, USB OTG Adapter, is the perfect solution for expanding the capabilities of an OTG enabled SmartPhone, Tablet, or other OTG devices, by directly connecting to USB peripherals, such as a USB thumb drive or a USB keyboard and mouse. A dd a USB hub to the adapter to create additional ports to connect multiple USB devices. USB OTG technology makes this connection easy, and does not require drivers or software...Plug-n-Play! Connect the adapter to the Micro-B port on an OTG enabled mob ile device, and then connect the USB device directly to the USB A port on the adapter for immediate use.

Applications

6inch length allows for flexible access for attached peripherals

Spécifications
  • Connect one USB device, or add a multi-port hub for multiple USB device connections
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires