Select Country and Language Canada / French
Changer de pays
U054-06N | TRIPP LITE

TRIPP LITE | U054-06N | 6-in. 30-pin to USB "A" Female OTG ( On the Go ) adapter

  • Réf. fabricant U054-06N
  • PART #642794
Type: COUPLERS
Description

Tripp Lite U054-06N allows you to expand the capabilities of your Samsung Galaxy Tab. This 30-pin to USB-A Female adapter lets you transfer multimedia files from any USB storage device into your Samsung Galaxy tablet. You can also turn your tablet into a USB host, giving you the ability to to connect compatible devicessuch as keyboards, mouse, USB thumb drive, USB controller, and more.

Caractéristiques
  • Plug and play, no drivers or software required
  • 6 Inch length allows for flexible access to attached peripherals
  • Connect one USB device or add a multi-port hub for multiple USB device connections
  • Adds a USB port to galaxy tablet
  • Package includes - USB OTG
Applications

6inch length allows for flexible access to attached peripherals

Spécifications
  • Plug-and-Play...no drivers or software required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires