Select Country and Language Canada / French
Changer de pays
U206-010 | TRIPP LITE

TRIPP LITE | U206-010 | Connects a parallel device such as a printer to a computer through the USB port

  • Réf. fabricant U206-010
  • PART #642796
Description

Tripp Lite's USB to Parallel Printer Cable (USB 1.1) provides the convenience of connecting a parallel device such as a printer to a computer through the USB port. Just plug it in and the driver installs automatically; no need for a software CD. Perfect for systems without a parallel port or when the existing parallel port is needed for another device. The 10-ft. cable features nickel-plated connectors and gold-plated copper contacts for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life. Double shielding provides maximum EMI/RFI protection. USB-A male to Cent36 male.

Caractéristiques
  • Connect one USB device, or add a multi-port hub for multiple USB device connections
Applications

10-ft. cable features nickel-plated connectors and gold-plated copper contacts for superior conductivity

Spécifications
  • Perfect for systems without a parallel port or when the existing parallel port is needed for another device
Infos techniques et normes

Gold-Plated Connectors: The U026-20M features gold-plated USB A connectors with gold-plated copper contacts to ensure excellent conductivity The connectors feature integral strain relief for durability and long life

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires