Select Country and Language Canada / French
Changer de pays
U209-000-R | TRIPP LITE

TRIPP LITE | U209-000-R | USB to Serial Adapter (USB-A Male to DB9M), Gray

  • Réf. fabricant U209-000-R
  • PART #250389
Description

Tripp Lite's USB to serial adapter enables a serial device to be connected to a computer through the USB port. Perfect for a PDA, digital camera, modem or ISDN terminal with a serial port. The adapter upgrades a traditional RS-232 serial port (DB9 male ) to USB (a male). The unit features a portable design that does not require external power. A mini CD with drivers is included. Supports data transfer rates over 230 kbps. 17-in overall length. Retail box.

Caractéristiques
  • Connect a PDA, digital camera, modem or ISDN terminal to a computer through a USB port
  • Upgrades a traditional RS-232 serial port to USB
  • Connectors: USB-A male/DB9 male
  • Portable design is ideal for use with a PDA or digital camera
  • Does not require external power
  • Supports data transfer rates over 230 kbps
  • Premium double-shielded cable with tinned copper braid and aluminum Mylar foil shield that eliminates cross-talk and reduces EMI/RFI interference
  • Supports DB25 serial devices by connecting Tripp Lite's at serial gold adapter (# P100-000-R)
  • Compatible with Windows 98, Windows 98 SE, Windows 2000, Windows ME, XP, Vista 32/64, Win7 32/64
  • Prolific PL2303HXD-LF Chipset
  • Mini CD with drivers included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires