Select Country and Language Canada / French
Changer de pays
U215-004-R | TRIPP LITE

TRIPP LITE | U215-004-R | Peripheral Sharing: Allows you to share a USB peripheral between four separate computers and eliminates the need for peripherals attached to each computer, which saves money, space and time when setting up a multi-PC application.

  • Réf. fabricant U215-004-R
  • PART #642798
Type: ETHERNET SWITCH (MANAGED)
Description

Tripp Lite's U215-004-R 4-port USB 2.0 Peripheral Sharing Switch allows you to connect up to four computers to one USB peripheral such as a printer, scanner, high-capacity hard drive and many others. Ideal for and small office computers. It not only sa ves space, but also eliminates the cost of buying separate USB devices for every computer. Plus, it simplifies cable management in the office area. Quickly switch between computers using keyboard hot-keys, mouse, or manually. Plug-and-play functionalit y makes installation a breeze. Supports both high-speed USB 2.0 peripherals with transfer rates up to 480 Mbps. Backward compatible to legacy USB 1.1 devices. Compatible with most major operating systems. Icon task bar indicates switch status at a glan ce, and active LEDs indicate which computer is currently using the peripheral. No separate AC adapter required. Power is drawn through the USB cables.

Caractéristiques
  • Molded connectors and integral strain relief provide extra durability and long life
Applications

Operating Systems: Compatible with Mac OS X and Windows 98SE/2000/ME/XP/Vista/WIN7 (both 32 and 64-bit versions).

Spécifications
  • USB Compatibility: Compatible with both USB 2.0 and USB 1.1 so it can be used with any USB peripheral that needs to be shared.
Infos techniques et normes

Molded connectors and integral strain relief for extra durability and long life.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires