Select Country and Language Canada / French
Changer de pays
U222-004 | TRIPP LITE

TRIPP LITE | U222-004 | 4-port USB 2.0 Compact Hub

  • Réf. fabricant U222-004
  • PART #642800
Type: USB HUB
Description

Tripp Lite U222-004 is an inexpensive way to expand the number of available computer USB ports. It's compact design with built-in cable is perfect for travel, fitting easily into a laptop bag pocket. Supports USB 2.0 data transfer rates up to 480 Mbps and

Caractéristiques
  • High-Speed Data Transfer: Supports high-speed USB 2.0 peripherals with transfer rates up to 480 Mbps.
Applications

Supports USB Battery Charging v1.2 with additional external power supply ( not included )

Spécifications
  • Micro-B port included for additional power from computer
Infos techniques et normes

Cable length: 36-ft. Weight: 1 lb.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires