Select Country and Language Canada / French
Changer de pays
U223-004-IND | TRIPP LITE

TRIPP LITE | U223-004-IND | Industrial-grade, rugged all metal 4-port USB hub

  • Réf. fabricant U223-004-IND
  • PART #642804
Type: USB HUB
Description

Tripp Lite's U223-004-IND is a rugged, all metal constructed USB 4-Port hub for use in data centers, work areas, and Industrial applications. Can be mounted on a wall or din-rail with included mounting hardware. Supports Hi-Speed USB 2.0 transfer rate s at 480mbps, but is also backward compatible to USB 1.1 ( 12mbps ). Hub is bus-powered through the computer connection, or can self power with an external adapter ( not included ) or via the included 3-wire terminal block connector ( 9-36V ).

Caractéristiques
  • Does not require external power, software, or complicated set-up procedures
Applications

Bus Powered or optional 3-Wire DC Terminal Block

Spécifications
  • Wall or Din Rail mountable - hardware included
Infos techniques et normes

Plug-and-play/hot-swappable allows you to add or remove a device at any time

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires