Select Country and Language Canada / French
Changer de pays
U223-010 | TRIPP LITE

TRIPP LITE | U223-010 | USB 2.0 10-Port Hub

  • Réf. fabricant U223-010
  • PART #642807
Type: USB HUB
Description

Tripp Lite's U223-010, 10-port USB 2.0 hub is the most versatile and powerful hub on the market. It allows you to connect up to seven USB devices to a single USB port on your computer. This unit meets or exceeds USB 2.0 Specifications for Hi-Speed data transmission rates up to 480Mbps. Perfect for both the mobile and desktop user. While the hub will function perfectly in virtually all cases without needing external power, a compact, multi-voltage AC adapter (110/220V ) has been provided for the rare circumstance when connecting a power hungry device. This USB 2.0 device is backwards compatible so that it will function with both USB 2.0 and USB 1.1 devices. Over-current protection safeguards connected equipment from over voltages.

Caractéristiques
  • Does not require external power, software, or complicated set-up procedures
Applications

Compact design is ideal for use with a laptop/notebook computer

Spécifications
  • Connect up to 10 USB devices to a single USB port on your computer
Infos techniques et normes

Double shielding provides maximum EMI/RFI protection

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires