Select Country and Language Canada / French
Changer de pays
U224-1R4-R | TRIPP LITE

TRIPP LITE | U224-1R4-R | Local transmitter unit features 3 USB 2.0 ports

  • Réf. fabricant U224-1R4-R
  • PART #642808
Type: USB HUB
Description

Tripp Lite's U224-1R4-R is a kit that includes a 3-port USB 2.0 local transmitter unit, and a 1-Port USB 1.1 remote receiver unit. Connect up to 3 USB 2.0 devices to the local trasnmitter, while extending an additional USB 1.1 peripheral up to 150 ft. from your computer. Simply plug the transmitter into the USB port on your computer, connect your USB peripherals, and run Cat5e/Cat6 cable up to 150 ft. to the remote receiver unit and connected device. Plug-and-play; no software or drivers required. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Caractéristiques
  • Over-current detection and protection circuit design
Applications

Uses readily available Cat5e/Cat6 patch cable

Spécifications
  • Locate a USB 1.1 peripheral up to 150 ft. from your computer
Infos techniques et normes

ESD protected to 15kV

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires