Select Country and Language Canada / French
Changer de pays
U224-4R4-R | TRIPP LITE

TRIPP LITE | U224-4R4-R | Locate 4 USB 1.1 peripherals up to 150 ft. from your computer

  • Réf. fabricant U224-4R4-R
  • PART #642809
Type: USB HUB
Description

Tripp Lite's 4-Port USB 1.1 over Cat5 extender hub allows USB peripherals to be located up to 150 ft. from your computer. Simply plug the transmitter into the USB port on your computer, connect your USB peripherals, and run Cat5e/Cat6 cable up to 150 ft. to the remote receiver unit and connected devices. Plug-and-play; no software or drivers required. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Caractéristiques
  • Does not require external power, software, or complicated set-up procedures
Applications

Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Spécifications
  • Plug-and-play; no software or drivers required
Infos techniques et normes

Plug-and-Play Convenience: Self-powered and easy to setup with the included software disk. Switching from one to another computer is effortless with one-touch port switching via a mouse, hot-key or manually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires