Select Country and Language Canada / French
Changer de pays
U227-FT3-R | TRIPP LITE

TRIPP LITE | U227-FT3-R | 3-Port USB 2.0 Hub with File Transfer capability

  • Réf. fabricant U227-FT3-R
  • PART #642811
Type: USB HUB
Description

Tripp Lites U227-FT3-R is a 3-port USB 2.0 hub, that can also be used to transfer files from one computer to another, via their USB ports. Plug and Play...no software to load. Use as a hub only, or attach the USB to mini USB cable to create transfer li nk. Quickly and easily exchange photos, music, movies, applications, and other files between the two computers. Flashing LED's let you know when the file transfer functions are in use.

Applications

Windows 2000 / XP / Vista / 7 / 8 Compatible

Spécifications
  • Transfer files from Laptop to PC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires