Select Country and Language Canada / French
Changer de pays
U236-000-R | TRIPP LITE

TRIPP LITE | U236-000-R | Allows your computer to instantly connect to a 10/100Mbps network through a USB port - no need to open up your computer case to add an internal Ethernet card

  • Réf. fabricant U236-000-R
  • PART #642812
Type: COUPLERS
Description

Tripp Lite's U236-000-R USB 2.0 Ethernet Adapter allows your computer to instantly connect to a 10/100Mbps network through a USB port - no need to open up your computer case to add an internal Ethernet card. The adapter's compliance with USB 2.0 (480Mbps) ensures true 10/100 Mbps network speed without any compromise. Furthermore, the adapter is compact and is USB bus-powered; requires no external power adapter.

Caractéristiques
  • On bus-power, 500mA from the USB 2.0 computer port is shared between the hub ports
Applications

Supports both full-duplex and half-duplex operations

Spécifications
  • Compliant with IEEE 802.3 (10Base-T) and 802.3u (100Base-TX) standards
Infos techniques et normes

Bus-powered or self-powered

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires