Select Country and Language Canada / French
Changer de pays
U238-000-1 | TRIPP LITE

TRIPP LITE | U238-000-1 | USB 2.0 and SATA 1.0a Compliant

  • Réf. fabricant U238-000-1
  • PART #642813
Type: COUPLERS
Description

Tripp Lite's USB 2.0 to SATA / IDE Adapter allows individual or simultaneous connection to either a Serial ATA or IDE drive (2.5" / 3.5" / 5.25"). You can also transfer data between a SATA and an IDE drive over the adapter. It provides a convenient, efficient way to format hard drives or transfer files without having to install them first. With the U238-000-1, any SATA or IDE drive can be conveniently turned into an external USB 2.0 storage drive. PC Clone EX Lite software is included to allow you to quickly backup and restore files. The backup button on the unit allows for quick backup of your files with the press of a button. PC Clone Ex Lite is compatible with Windows. The U238-000-1 is compatible with Windows, Mac, and Linux.

Applications

USB Mass Storage Class Bulk-Only Transport specification

Spécifications
  • Supports Plug-n-Play
Infos techniques et normes

Plug-and-play/hot-swappable allows you to add or remove a device at any time

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires