Select Country and Language Canada / French
Changer de pays
U244-001-HDMI-R | TRIPP LITE

TRIPP LITE | U244-001-HDMI-R | Add an additional HDMI monitor or TV through a single USB 2.0 port

  • Réf. fabricant U244-001-HDMI-R
  • PART #642814
Type: COUPLERS
Description

Tripp Lite's U244-001-HDMI-R USB to HDMI Multi Monitor External Video Adapter allows you to connect an additional monitor or HDTV to a computer/laptop's USB 2.0 port. Up to six adapters can be used simultaneously, allowing the user to connect up to six additional monitors/TV's to a single computer. Once the installation is done, the computer screen appears on the add-on monitor(s) without the hassle of function keys to swap to a second monitor. Supports HD resolutions up to 1080p (60Hz). Windows and Intel Mac compatible.

Caractéristiques
  • Supports suspend mode and remote wakeup via link-up and magic packet
Applications

Supports Surface tablets running non-RT Windows 8 and 8.1

Spécifications
  • Compatible with Windows XP, Vista, 7, 8, and 8.1. Supports both 32- and 64-bit.
Infos techniques et normes

External power not required

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires