Select Country and Language Canada / French
Changer de pays
U244-001-VGA-R | TRIPP LITE

TRIPP LITE | U244-001-VGA-R | Add an additional VGA monitor through a single USB 2.0 port

  • Réf. fabricant U244-001-VGA-R
  • PART #642816
Type: COUPLERS
Description

Tripp Lite's U244-001-VGA-R USB 2.0 to VGA Adapter allows you to connect an additional monitor or projector to a computer/laptop's USB 2.0 port. Up to six adapters can be used simultaneously, allowing the user to connect up to six additional monitors to a single computer. Once the installation is done, the computer screen appears on the add-on monitor(s) without the hassle of function keys to swap to a second monitor. Supports HD resolutions up to 1080p (60Hz). Windows and Intel Mac compatible.

Caractéristiques
  • Compatible with Mac 10.4, 10.5, 10.6, 10.7, 10.8 (10.8.3 and later) and 10.9 (Mac OS X 10.9 is limited to a single add-on monitor. See driver Release Notes for details). Supports both 32- and 64-bit.
Applications

View large spreadsheets across multiple screens by extending video amongst all monitors

Spécifications
  • Use up to six adapters simultaneously, adding up to six additional monitors to a single computer
Infos techniques et normes

Plug-and-play/hot-swappable allows you to add or remove a device at any time

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires