Select Country and Language Canada / French
Changer de pays
U280-001-C2 | TRIPP LITE

TRIPP LITE | U280-001-C2 | High-speed 2.4A USB port for charging devices, including iPads, tablets, eReaders, smartphones and more

  • Réf. fabricant U280-001-C2
  • PART #642817
Description

Tripp Lite's 2.4Amp USB Car Charger allows you to quickly and safely charge a USB-powered device and is ideal for ultra-fast charging devices such as iPad (including iPad Mini), other tablets, and cellular phones. This high-quality and ultra-compact charger works with any standard in-vehicle power outlet and features a translucent ring around the USB port that glows blue to indicate power is being passed through to your device. It is a handy tool to keep your devices fully-charged and ready to use while you are on-the-go.

Caractéristiques
  • Play video on one monitor while working on another
Applications

2.4A USB port

Spécifications
  • Use your existing USB cables to charge all devices
Infos techniques et normes

ESD protected to 15kV

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires