Select Country and Language Canada / French
Changer de pays
U280-002-C12 | TRIPP LITE

TRIPP LITE | U280-002-C12 | High Speed Dual 2.1A USB ports for charging multiple devices,including tablets, eReaders, Smartphones and more.

  • Réf. fabricant U280-002-C12
  • PART #642818
Type: USB HUB
Description

Tripp Lite's 3.1Amp Dual USB Car Charger allows you to quickly and safely charge two USB powered devices simultaneously. It's dual-port interface features one 5V/2.1A USB charging port, ideal for ultra-fast charging devices such as iPad (including iPad Mini) and other tablets, and one 5V/1A USB charging port for iPhone, iPod and other USB powered devices. This high quality and ultra-compact charger works with any standard in-vehicle power outlet and features a translucent ring around the USB ports that glows blue to indicate power being passed through. It is a handy tool to keep your devices fully charged and ready to use while you are on-the-go.

Caractéristiques
  • Play video on one monitor while working on another
Applications

Dual USB ports: 1 x 2.1A, 1 x 1.0A

Spécifications
  • Use your existing USB cables to charge all devices
Infos techniques et normes

Plug-and-play/hot-swappable allows you to add or remove a device at any time

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires