Select Country and Language Canada / French
Changer de pays
U280-004-OTG | TRIPP LITE

TRIPP LITE | U280-004-OTG | Features four ports for charging tablets, phones, or other mobile devices in a single location

  • Réf. fabricant U280-004-OTG
  • PART #642819
Type: USB HUB
Description

Tired of searching for wall outlets or swapping out one device to charge another? Tripp Lite's U280-004-OTG Charging hub with OTG is the solution, featuring four ports for charging tablets, phones, or other mobile devices, all at the same time. It provides a single location to charge multiple devices, and its sleek, compact design keeps your charging area neat and clutter free. It features two 5V, 2A ports and two 5V, 1A ports, providing up to 6A for charging the connected devices. Furthermore, it comes with an internal power supply, eliminating the need to fumble around with bulky power adapters. When not being used for charging, it doubles as a USB OTG hub. Simply connect your OTG compatible tablet or phone to the dedicated port on the hub, and then connect up to four USB devices (flash drive, mouse, keyboard, etc.). You can now use those devices on your tablet or phone. So whether you're at home or in the office, our Charging Hub with OTG provides an ideal solution for charging your devices or expanding the functionality of your OTG compatible tablet or phone. Input: 100-240V, 50/60Hz, 1.0A / Output: 5V 6A

Applications

USB Battery Charging (BC) specification 1.2 compliant. Supports iPad; iPhone; Samsung Galaxy (Tab, Phone, and Note); Microsoft Surface; and more

Spécifications
  • Doubles as a USB OTG Hub when not being used for charging; connect up to four USB devices (flash drive, mouse, keyboard, etc.) to your OTG compatible tablet or phone
Infos techniques et normes

Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires