Select Country and Language Canada / French
Changer de pays
U326-001-BK-10 | TRIPP LITE

TRIPP LITE | U326-001-BK-10 | 1-ft. SuperSpeed USB 3.0 A Male to Micro B Male - 10 Piece Bulk Pack, Black

  • Réf. fabricant U326-001-BK-10
  • PART #642828
Description

Tripp Lite's SuperSpeed USB 3.0 cable brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB, up to 5Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in theoretical bandwidth. 10 Piece Bulk Pack.

Caractéristiques
  • SuperSpeed USB is backwards compatible with USB 2.0. Devices interoperate with USB 2.0 platforms. Hostssupport USB 2.0 legacy devices.
Applications

Provides Optimized Power Efficiency...No device polling and lower active and idle power requirements.

Spécifications
  • Sync-N-Go technology minimizes user wait-time.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires