Select Country and Language Canada / French
Changer de pays
U330-05M | TRIPP LITE

TRIPP LITE | U330-05M | Extend a USB 3.0 signal 16 ft. (5 m.)

  • Réf. fabricant U330-05M
  • PART #642834
Description

Tripp Lite's 16-ft. USB 3.0 active extension cable is a bus powered extension cable that can be used to increase the length of a device cable without the worry of signal loss and potential performance problems. Increase the extension distance to 33 ft. (10 m.) by connecting two U330-05M together. USB limits a cable's length to 16ft. Any length above 16 feet requires the use of an active cable such as this one. This cable has a signal booster built in. The cable must be plugged directly into a USB port (either on the PC or a hub). Use a standard 6' 10' or 15' USB 3.0 A-B cable to reach the desired distance. The U330-05M provides up to 150mA of power to the connected device. If your device requires more than 150mA of power, an external power supply will be required. The U330-05M accepts a 5V, 2A power supply with a 3.5 x 1.35mm DC jack. The output plug on the power supply should have a positive tip and a negative sleeve.

Caractéristiques
  • Windows 98/ME/2000/XP/Vista/WIN7/8 and MAC compatible
Applications

Provides up to 150mA of power to the connected device. If your device requires more than 150mA of power, an external power supply will be required.

Spécifications
  • Works together with standard USB 3.0 cables
Infos techniques et normes

Cable length: 25-ft. Weight: 1 lb.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires