Select Country and Language Canada / French
Changer de pays
U336-002-GB | TRIPP LITE

TRIPP LITE | U336-002-GB | Add two Gigabit Ethernet ports via the USB 3.0 port on your Chromebook, laptop, or other computer

  • Réf. fabricant U336-002-GB
  • PART #642836
Type: COUPLERS
Description

Tripp Lite's U336-002-GBW USB 3.0 to Dual Gigabit Ethernet Adapter allows you to quickly add two Gigabit Ethernet ports to your computer through a single USB 3.0 port - no need to open up your computer case to add an internal Ethernet card. Connect both ports to the same network, or a separate network to each port. Ideal for network administrators that require dual-homed or multi-homed host systems. Can also be used as a 2-port network switch; one port connects a computer to a network and a second port shares a network connection with another computer. The adapter's compliance with USB 3.0 (5Gbps) ensures true Gigabit network speed without any compromise. Furthermore, the adapter is compact and USB bus-powered, requiring no external power adapter.

Caractéristiques
  • Accepts a 5V, 2A power supply with a 3.5 x 1.35mm DC jack. The output plug on the power supply should have a positive tip and a negative sleeve.
Applications

Compliant with IEEE 802.3i (10BASE-T Ethernet), 802.3u (100BASE-TX Fast Ethernet), 802.3ab (1000BASE-T GbE) and IEEE 802.3az (Energy Efficient Ethernet) standards

Spécifications
  • Can be used as a 2-port network switch; one port connects a computer to a network and a second port shares a network connection with another computer
Infos techniques et normes

Backward compatible to previous USB generations

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires