Select Country and Language Canada / French
Changer de pays
U338-000-SATA | TRIPP LITE

TRIPP LITE | U338-000-SATA | USB 3.0 and below compliant

  • Réf. fabricant U338-000-SATA
  • PART #642837
Type: COUPLERS
Description

Tripp Lite's U338-000-SATA, USB 3.0 to SATA Adapter, allows connection to a Serial ATA Hard drive (2.5" / 3.5" ). Configure hard drives without having to install them first, or, pull data from a crashed computer hard drive to a new computer. The unit features a 22-Pin SATA Data + Power connector, and USB 3.0 Micro-B connector . Works with any SATA 2.5" or 3.5" SATA Hard drive. The U338-000-SATA is compatible with Windows and Mac, and can be connected to older USB generation computers ( 2.0 and 1.1, at slower speeds )

Caractéristiques
  • Accepts a 5V, 2A power supply with a 3.5 x 1.35mm DC jack. The output plug on the power supply should have a positive tip and a negative sleeve.
Applications

Supports LBA-48 bit ( Logical Block Addressing )

Spécifications
  • Supports Plug-and-Play...No Drivers or Software needed
Infos techniques et normes

Backward compatible to previous USB generations

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires