Select Country and Language Canada / French
Changer de pays
U338-30N-ESATA | TRIPP LITE

TRIPP LITE | U338-30N-ESATA | Connect an eSATA drive to a host computer's USB 3.0 port

  • Réf. fabricant U338-30N-ESATA
  • PART #642838
Type: COUPLERS
Description

Tripp Lite's U338-30N-ESATA USB 3.0 SuperSpeed to eSATA Cable Adapter allows you to connect an eSATA drive to the USB 3.0 port on your computer for quick data transfers. The cable adapter features a 7-Pin eSATA data connector and a USB 3.0 A (Male) con nector, and works with any eSATA drive. The U338-30N-ESATA is compatible with Windows, Mac, Linux, and older USB 2.0 generation computers (at slower speeds).

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Supports full-duplex with IEEE 802.3x flow control and half-duplex with back-pressure flow control
Applications

Plug-and-play; no external power supply, drivers or software is needed

Spécifications
  • SATA III (6Gbps) / SATA Gen2i (3Gbps) / Gen1i (1.5Gbps) compliant
Infos techniques et normes

Aluminum Foil / Braid shielding for superior EMI / RFI protection

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires