Select Country and Language Canada / French
Changer de pays
U342-SHG-001 | TRIPP LITE

TRIPP LITE | U342-SHG-001 | Add a monitor, USB 3.0 port, and Gigabit Ethernet to your laptop

  • Réf. fabricant U342-SHG-001
  • PART #642839
Description

Tripp Lite's U342-SHG-001 is a compact, mini docking station that adds a HDMI or VGA video port, Gigabit Ethernet LAN port, and USB 3.0 port to your laptop, all through a single USB 3.0 connection. Built-in USB cable tucks away for easy transport. Idea l for laptop users who need the ability to use their laptop in a desktop environment, while maintaining the ability to quickly unplug and go. Bus powered...no external power adapter required. Backward compatible to USB 1.1 and 2.0 generations.

Caractéristiques
  • Supports USB Mass Storage Class Bulk-Only Transport
Applications

USB 3.0 is 10 times faster than USB 2.0, supporting data transfer rates up to 5 Gbps

Spécifications
  • Bus Powered...no external power adapter required
Infos techniques et normes

22-Pin SATA Data + Power connector

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires