Select Country and Language Canada / French
Changer de pays
U360-004-MINI | TRIPP LITE

TRIPP LITE | U360-004-MINI | Add 4 additional USB 3.0 ports to your PC, Laptop, or Tablet

  • Réf. fabricant U360-004-MINI
  • PART #642840
Type: USB HUB
Description

Tripp Lite U360-004-MINI is a compact, 4-Port USB 3.0 SuperSpeed hub, with built-in cable, that provides up to 5Gbps transfer rates in a compact, portable format ( Computer and devices must be both USB3.0 rated to achieve maximum 5Gbps speeds ). Hub is backward compatible to USB 2.0 and 1.1, so that older USB devices can be attached ( devices will run at their native speeds of 480Mbps and 12Mbps respectively ). Small, portable design allows the hub to travel easily, and built-in cable eliminates the need to carry a separate cable for attachment to laptops and tablets. Needed power comes from the attached computer... no need for external power adapter. Plug-n-Play...no drivers or software required. Works with all Windows and MAC operating systems.

Caractéristiques
  • 7-pin eSATA (Female) connector
Applications

Built-in attachment cable

Spécifications
  • USB 3.0 SuperSpeed 5gbps
Infos techniques et normes

USB 3.0 A (Male) connector

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires