Select Country and Language Canada / French
Changer de pays
UATS1-LV-515-6 | ZONIT STRUCTURED SOLUTIONS LLC

ZONIT STRUCTURED SOLUTIONS LLC | UATS1-LV-515-6 | Micro Auto Transfer Switch, Low Voltage (100V-120V, 15A) with dual 5-15P 72" cords

  • Réf. fabricant UATS1-LV-515-6
  • PART #518004
Description

The µATS is the world's smallest and most efficient capable Automatic Transfer Switch for data center equipment. It enables a completely different approach to the deployment of power in the data center. The device is a zero "U" self mounting device that is designed to auto-switch the power fed to Electronic Data Processing equipment. It utilizes unique patent-pending technologies to provide unparalleled functionality. Provides A - B power redundancy for any single powered devices (Servers, Routers, Network switches, Firewalls, Cooling Fans, Control Panels)

Caractéristiques
  • Redundancy: Enables redundant power feeds for single power cord devices
  • 99.9% Efficient Power Distribution: Saves 3-15% of annual data center power costs
  • Increase UPS Efficiency by 3-5%: Saves 3-5% of UPS power conversion losses
  • Cost Effective N+1 Reliability: Eliminates the need for 2nd power supplies in N+1 horizontal server tiers
  • Re-Location Flexibility: Allows easy "hot moves" to relocate powered-up equipment. Ideal for doing deployments that are temporary or will be moved at a later date.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires