Select Country and Language Canada / French
Changer de pays
UC50PG | CABLOFIL

CABLOFIL | UC50PG | Cable tray standoff, machine-mounting support, finish: pre-galvanized

  • Réf. fabricant UC50PG
  • PART #250519
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Attaches 2 in. tray to floor and channel framing. Fold-over tabs secure tray without fasteners. Also available in Hot-Dipped Galvanized (GC), Stainless Steel (316L), Black (BL), and Custom Painted Color (PE) finishes.
Cablofil/Legrand offers a wide variety of options for raised access floor installations, the newest being the UFS Under Floor Cable Management System. UFS is independently supported so that it does not void the warranty of the raised access floor and it is engineered with 2 ft. tray sections so that it can be installed entirely through the floor openings.

Caractéristiques
  • Attaches 2 in. tray to cabinet tops and channel framing.
  • Fold over tabs secure tray without fasteners.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires