Select Country and Language Canada / French
Changer de pays
UCN8-20 | CORNING

CORNING | UCN8-20 | Universal Closure, UCN, 8-in diameter, 20-in sheath opening

  • Réf. fabricant UCN8-20
  • PART #308502
Type: MULTIPLE APPLICATIONS
Description

Corning Cable Systems offers a full line of UCN copper splice closures engineered to provide excellent environmental protection of twisted-pair splices. These durable closures are suitable for either "butt" or "through" cable entry configurations. UCN closures can be used in underground, aerial or direct-buried splice applications and can accommodate up to 6000 pairs, depending onwire gauge and splicing method.

Applications

Carrier Networks, CATV environments

Spécifications
  • Product Type (Copper): Copper Closures
  • Housing Color: Black
  • Housing Type: UCN
  • Distance Between Inside of End Caps Outside Notch (Metric): 58.19 cm
  • Distance Between Inside of End Caps Outside Notch (US): 22.91 in
  • Inside Diameter (Metric): 20.59 cm
  • Inside Diameter (US): 8.11 in
  • Maximum Sheath Opening Inside Notch (Metric): 50.8 cm
  • Maximum Sheath Opening Inside Notch (US): 20 in
  • Outside Diameter (Metric): 24.4 cm
  • Outside Diameter (US): 9.61 in
  • Overall Length (Metric): 76.83 cm
  • Overall Length (US): 30.25 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires