Select Country and Language Canada / French
Changer de pays
UDI5000-CAM-US | PELCO

PELCO | UDI5000-CAM-US | Universal Device Interface for Third-party IP Camera Base Unit

  • Réf. fabricant UDI5000-CAM-US
  • PART #449256
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: CONVERTER
Description

Univ Dev Int 3P Cams Base Unit

Must be a reseller to purchase this product

Caractéristiques
  • UDI5000-CAM ONVIF Profile S Compliant
  • Concurrently Runs Disparate Drivers in Support of MPEG4 or H.264 Compliant Third-Party IP Cameras
  • Handles Command and Control Translations Between Endura and Each Third-Party IP Camera in Support of PTZ Protocols
  • ccommodates Cameras Supporting RTP, RTSP, TCP, HTTP Polling, and Several Custom Transmission Protocols
  • Normalizes Camera Stream Parameters to Support Endura's Scalable, Real-Time Monitoring and Recording Capabilities
  • Small, Independently Configured Servers Can Accommodate Up to 16 Standard Resolution Streams or Megapixel Streams (Depending on Camera, Vendor, and Bandwidth)
  • No Additional Camera Connection Licenses Required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires